Motion
22232BW33C3

NTN
22232BW33C3

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Straight Bore, Open
MI ITEM #08199914
MFR #22232BW33C3
List Price$3,720.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22232BW33C3

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Straight Bore, Open
MI ITEM #08199914
MFR #22232BW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,720.13/each for your price

Overview

Mfr description
22232BW33C3 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Series
    222
  • Manufacturer Upc Number
    4550253103356
  • UPC_NO
    4550253103356
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought