Motion
82269 PAINT MASKING TAPE 231/231A TAN 48 MM X 55 M 7.6 MIL, 24 PER CASE

3M
82269 PAINT MASKING TAPE 231/231A TAN 48 MM X 55 M 7.6 MIL, 24 PER CASE

Scotch® Masking & Painters Tape - 60.14 yd Long, 36 mm Wide, 7.6 mil Thick, Beige
Mi Item #08199992
MFR #82269 PAINT MASKING TAPE 231/231A TAN 48 MM X 55 M 7.6 MIL, 24 PER CASE
Price$43.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82269 PAINT MASKING TAPE 231/231A TAN 48 MM X 55 M 7.6 MIL, 24 PER CASE

Scotch® Masking & Painters Tape - 60.14 yd Long, 36 mm Wide, 7.6 mil Thick, Beige
Mi Item #08199992
MFR #82269 PAINT MASKING TAPE 231/231A TAN 48 MM X 55 M 7.6 MIL, 24 PER CASE

Mfr description
82269 PAINT MASKING TAPE 231/231A TAN
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.19/each

Specifications

Dimensions

  • Length
    60.14 yd
  • Thickness
    7.6 mil
  • Weight
    0.77 lb
  • Width
    1.88 in

Details

  • Adhesion Strength
    38 oz-in
  • Adhesive Material
    Rubber
  • Application
    - Painting & Depainting - Masking Body Jig Barcode - Protect From Paint Overspray in Painting - On-Line Paint Repair Masking
  • Backing Material
    Crepe Paper
  • Color
    Beige
  • Manufacturer Upc Number
    05010027822696
  • Max Operating Temperature
    +300 °F
  • UPC_NO
    05010027822696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)