Motion
C19371484000M

AS RAYMOND
C19371484000M

Compression Spring - Music Wire Material, End Type - Ground, 1.9370 in OD, 4.0000 in Length, 0.1480 in Wire Size, 23.7000 lb/in Spring Rate
MI ITEM #08200046
MFR #C19371484000M
Your Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C19371484000M

Compression Spring - Music Wire Material, End Type - Ground, 1.9370 in OD, 4.0000 in Length, 0.1480 in Wire Size, 23.7000 lb/in Spring Rate
MI ITEM #08200046
MFR #C19371484000M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.28/each(List $9.52)

Overview

Mfr description
C1937-148-4000M MUSIC WIRE SPRING

Specifications

  • Type Design
    Compression Spring
  • End Type
    Ground
  • Material
    Music Wire
  • Outside Diameter
    1.9370 in
  • Free Length
    4.0000 in
  • Wire Size
    0.1480 in
  • Spring Rate
    23.7000 lb/in
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C19371484000M
  • Weight
    0.26505 lbs
  • Minimum Order Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text