Motion
6302LLBNR

NTN
6302LLBNR

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #08200161
MFR #6302LLBNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6302LLBNR

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #08200161
MFR #6302LLBNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.181 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    6302LLBNR/2A RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6302LLBNR is a radial deep groove ball bearing with a 15 mm bore, double sealed, 42 mm outside diameter, and 13 mm width for precision machinery.
  • Manufacturer Catalog Number
    6302LLBNR
  • Manufacturer Upc Number
    4547359381368
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2850 lbf
  • Radial Static Load Capacity
    1230 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359381368

Overview

Mfr description
6302LLBNR/2A RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought