Motion
205-420JH/4X
Treated PVC Jacket with Hood - 0.42 mm
Mi Item #08200252
MFR #205-420JH/4X
Price$43.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Treated PVC Jacket with Hood - 0.42 mm
Mi Item #08200252
MFR #205-420JH/4X

Mfr description
205-420JH/4X CHEMFR JACKET W/HOOD
  • Special PVC layered material provides protection against various liquid splashes and incidental contact
  • High strength nylon for increased durability
  • Seams are welded to enhance protection against chemical permeation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.85/each

Specifications

Dimensions

  • Height
    31 cm
  • Length
    38 cm
  • Weight
    16 kg
  • Width
    30 cm

Details

  • Color
    Green
  • Construction Description
    Reinforced Wear Points Double Storm Flap
  • Description
    Protect against liquid splash and incidental contact with contaminants. The PVC/Nylon/PVC construction provides the necessary durability, while additional features, such as the reinforced wear points and oversized storm flaps, were added to help ensure all-around protection.
  • Garment Type
    4XL
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    616314193651
  • UPC_NO
    616314193651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)