Motion
1300-08603
1300 Series Metalized tubing - 3/8 in Inner Diameter, 3000 in Length
MI ITEM #08200409
MFR #1300-08603
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1300 Series Metalized tubing - 3/8 in Inner Diameter, 3000 in Length
MI ITEM #08200409
MFR #1300-08603

Mfr description
1300-08603 TUBING 1/2"
  • Formability: 1300 products form easily by hand into uniform bends.
  • Corrosion resistant: high density polyethylene jacket and copolymer film inside and outside of the aluminum core offers exceptional corrosion resistance.
  • Due to its protection strength and corrosion resistance, Synflex 1300 offers excellent direct burial characteristics.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.75/each

Specifications

Dimensions

  • Length
    3000 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.500 in

Details

  • Additional Details
    Synflex1300
  • Color
    Black
  • Hose Reinforcement Material
    Aluminum tape
  • ManufacturerName (description attribute)
    Synflex (Danfoss)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)