Motion
CDNA2G40-820-D-XC3DA

SMC CORP OF AMERICA
CDNA2G40-820-D-XC3DA

CDNA2G40-820-D-XC3DA
Mi Item #08200543
MFR #CDNA2G40-820-D-XC3DA
Price$556.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2G40-820-D-XC3DA

CDNA2G40-820-D-XC3DA
Mi Item #08200543
MFR #CDNA2G40-820-D-XC3DA

Mfr description
CDNA2G40-820-D-XC3DA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    820

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 12 psi, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CNA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)