Motion
TR-300N+ECK

3M
TR-300N+ECK

Papr & Supplied Air (sar) Headgear - Clear Window, PAPR Compatibility
Mi Item #08200971
MFR #TR-300N+ECK
Price$2,493.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
TR-300N+ECK

Papr & Supplied Air (sar) Headgear - Clear Window, PAPR Compatibility
Mi Item #08200971
MFR #TR-300N+ECK

Mfr description
1334259 TR-300N+ ECK PAPR KIT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,493.11/each

Specifications

Dimensions

  • Weight
    6.759 lb

Details

  • Available Attachments
    Breathing Tube, Easy Clean Belt, PAPR Filter, PAPR Filter Cover, Prefilter, Breathing Tube Cover, Air Flow Indicator
  • Headgear Type
    Hood
  • Manufacturer Upc Number
    00076308942687
  • Papr Or Sar Comp
    PAPR
  • Product Line
    Versaflo
  • Series/System Compatibility
    TR
  • Standards Met
    NIOSH
  • UPC_NO
    00076308942687
  • Window Type
    Clear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)