Motion
231/710 CAK/C4W33

SKF
231/710 CAK/C4W33

Spherical Roller Bearing - 710 mm ID, 1150 mm OD, 345 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #08201075
MFR #231/710 CAK/C4W33
Price$315,296.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
231/710 CAK/C4W33

Spherical Roller Bearing - 710 mm ID, 1150 mm OD, 345 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #08201075
MFR #231/710 CAK/C4W33

Mfr description
231/710 CAK/C4W33 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315,296.22/each

Specifications

Dimensions

  • Bore Diameter  
    710 mm
  • Outside Diameter  
    1150 mm
  • Overall Width  
    345 mm
  • Weight
    3097.0 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    450 rpm
  • Maximum Speed
    450 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)