Motion
DS80A17
Double Single Stock Bore Sprocket - 80 / 1 in, A Hub, 17 Teeth, Steel Material
MI ITEM #08201111
MFR #DS80A17
Price$415.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Stock Bore Sprocket - 80 / 1 in, A Hub, 17 Teeth, Steel Material
MI ITEM #08201111
MFR #DS80A17

Mfr description
DS80A17 1-15/16" KW 2SS SPKT
  • Double single sprockets are precision machined steel spockets and run with two single chains.
  • They are stocked in minimum plain bore, taper bushed and Martin Split Taper style.
  • The minimum plain bores can be quickly modified for your specific application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.87/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    4.7940 in
  • Chain Roller Diameter
    0.6250 in
  • Chain Roller Width
    0.6250 in
  • Dbl Single Center Line To Cnt Line
    1.6250 in
  • Hub Outside Diameter
    4.3125 in
  • Length Through Bore
    2.1875 in
  • Maximum Bore Diameter
    2.8125 in
  • Outside Diameter
    5.9500 in
  • Pitch Diameter
    5.4422 in
  • Storage Dimension Height
    2.1875 in
  • Storage Dimension Length
    5.950 in
  • Storage Dimension Width
    5.950 in
  • Tooth Thickness
    0.575 in
  • Tooth Width
    2.1875 in
  • Weight
    10.58 lbs
  • Width Across Tooth Sets
    2.1875 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    No
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    697950029993
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950029993

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)