Motion
CDG1LN20TN-700Z-M9BWMS

SMC CORP OF AMERICA
CDG1LN20TN-700Z-M9BWMS

CG1-Z CDG1LN20TN-700Z-M9BWMS with 20 mm Bore Size
MI ITEM #08201156
MFR #CDG1LN20TN-700Z-M9BWMS
List Price$147.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1LN20TN-700Z-M9BWMS

CG1-Z CDG1LN20TN-700Z-M9BWMS with 20 mm Bore Size
MI ITEM #08201156
MFR #CDG1LN20TN-700Z-M9BWMS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.70/each for your price

Overview

Mfr description
CDG1LN20TN-700Z-M9BWMS CYLINDER

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber bumper
  • Auto-Switch
    With (Built-in magnet)
  • Made to Order
    Yes
  • Rod Boot
    Without rod boot
  • Port Thread Standard
    NPT
  • Mounting Type
    Axial foot
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text