Motion
HFWC721-1200-B5-H-P20

BOSTON GEAR
HFWC721-1200-B5-H-P20

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size
MI ITEM #08201297
MFR #HFWC721-1200-B5-H-P20
Price$5,184.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC721-1200-B5-H-P20

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.06 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size
MI ITEM #08201297
MFR #HFWC721-1200-B5-H-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,184.93/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.06 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    1200:1
  • Output Size
    1.2500 in
  • Ratio
    1200:1
  • Weight
    37.1 lbs, 16.828 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H17707-OLD
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107409412

Overview

Mfr description
HFWC721-1200-B5-HP20 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought