Motion
I2432L
Leather Drivers Impact Glove with Straight Thumb - L or Size 9, Top Grain Goatskin Leather, No Grade Listed, Cut Resistant, Color Gray
MI ITEM #08201416
MFR #I2432L
Your Price$27.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Impact Glove with Straight Thumb - L or Size 9, Top Grain Goatskin Leather, No Grade Listed, Cut Resistant, Color Gray
MI ITEM #08201416
MFR #I2432L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.93/pr(List $38.03)

Overview

Mfr description
I2432L IMPACT GLOVE CUT LINER LG
  • ANSI A3 GOATSKIN, STRAIGHT THUMB

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cut Resistant
  • Color
    Gray
  • Protection Type
    Impact
  • Thumb Style
    Straight
  • ECCN
    EAR99
  • Length
    9.7 in
  • Description
    LEATHER DRIVER IMPACT GLOVE , L
  • Material
    Leather
  • Weight
    0.217 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text