Motion
I2432M
Leather Drivers Impact Glove with Straight Thumb - M or Size 8, Top Grain Goatskin Leather, No Grade Listed, Cut Resistant, Color White
Mi Item #08201417
MFR #I2432M
Price$33.07/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Impact Glove with Straight Thumb - M or Size 8, Top Grain Goatskin Leather, No Grade Listed, Cut Resistant, Color White
Mi Item #08201417
MFR #I2432M

Mfr description
I2432M IMPACT GLOVE CUT LINER MED
  • ANSI A3 GOATSKIN, STRAIGHT THUMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.07/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    9.3 in
  • Weight
    0.395 lb

Details

  • Color
    White
  • Description
    LEATHER DRIVER IMPACT GLOVE , M
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Cut Resistant
  • Material
    Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    Impact
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)