Motion
10177766

REXNORD INC
10177766

Carbon Steel, Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #08201487
MFR #10177766
Price$59.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10177766

Carbon Steel, Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #08201487
MFR #10177766

Mfr description
10177766 LF963 S-3.25IN CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.99/each

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in

Details

  • Base Chain Material
    Steel
  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)