Specifications
Dimensions
- Dimensions1 in x 3 in
- Length48 in
- Weight5.568 lbs
Details
- MaterialAluminum
- Measurement StandardFractional
- Number Of Open T Slots8
- Series10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)