Overview
Mfr description
E1501S-48 15SERIES 1.5" X 1.5" LITE MONO
- The 1.5″ x 1.5″ monoslot shape was designed for lighter weight and strength requirements where additional cleanliness and aesthetics is needed.
- Applications include machine enclosures, guarding and light weight frames.
Specifications
- Series15
- Number Of Open T Slots1
- MaterialAluminum
- Dimensions1.5 in x 1.5 in
- Length48 in
- Measurement StandardFractional
- Weight4.032 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data