Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1584-LS-48

One Side Smooth T-Slot Extrusion - 15 Series, Aluminum Material, 6 Open T-Slots, 1.5 in x 3 in
MI ITEM #08201559
MFR #E1584-LS-48

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
E1584-LS-48 15 SERIES 1.5" X 3" SMOOTH
  • Made to Order
  • Call your local Motion Industries Branch for details

Specifications

  • Series
    15
  • Number Of Open T Slots
    6
  • Material
    Aluminum
  • Dimensions
    1.5 in x 3 in
  • Length
    48 in
  • Measurement Standard
    Fractional
  • Weight
    10.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought