Motion
E1010G-92

Parco Inc
E1010G-92

4-Slot Grooved Extruded T-Slotted Extrusion - 10 Series, Aluminum Material, 4 Open T-Slots, 1 in x 1 in
MI ITEM #08201581
MFR #E1010G-92
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1010G-92

4-Slot Grooved Extruded T-Slotted Extrusion - 10 Series, Aluminum Material, 4 Open T-Slots, 1 in x 1 in
MI ITEM #08201581
MFR #E1010G-92

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E1010G-92 10 SERIES PROF 4 SLOT 1"WX1"H
  • The 1″ x 1″ extrusion is ideal for machine guarding, sound enclosures, small load work benches, display racks and panel mount racks.
  • Mount accessories such as valves, sensors, switches, slatwall panels, DIN rails.

Specifications

  • Series
    10
  • Number Of Open T Slots
    4
  • Material
    Aluminum
  • Dimensions
    1 in x 1 in
  • Length
    92 in
  • Measurement Standard
    Fractional
  • Weight
    4.048 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text