1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Parco Inc
E1030S-92
8-Slot Smooth T-Slot Extrusion - 10 Series, Aluminum Material, 8 Open T-Slots, 1 in x 3 in
MI ITEM #
08201588
MFR #
E1030S-92
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Workplace
Safety Guarding
Parco Inc E1030S-92
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parco Inc
E1030S-92
8-Slot Smooth T-Slot Extrusion - 10 Series, Aluminum Material, 8 Open T-Slots, 1 in x 3 in
MI ITEM #
08201588
MFR #
E1030S-92
Mfr description
E1030S-92 10 SERIES 1" X 3" 10 SERIES 8
The 1″ x 3″ shape is designed for machine guarding, work benches, sound enclosures and mounting devices.
The 1″ x 3″ shape can be used to run air lines or as a pressure or vacuum manifold.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
1 in x 3 in
Length
92 in
Weight
10.672 lbs
Details
Material
Aluminum
Measurement Standard
Fractional
Number Of Open T Slots
8
Series
10
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items