Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1504S-92

Lite BI-Slot Opposite Smooth T-Slott Extrusion - 15 Series, Aluminum Material, 2 Open T-Slots, 1.5 in x 1.5 in
MI ITEM #08201597
MFR #E1504S-92

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
E1504S-92 15 SERIES 1.5" X 1.5" LITE BI
  • The 1.5″ x 1.5″ bislot shape was designed for lighter weight and strength requirements where additional cleanliness and aesthetics is needed.
  • Applications include machine enclosures, guarding and light weight frames.

Specifications

  • Series
    15
  • Number Of Open T Slots
    2
  • Material
    Aluminum
  • Dimensions
    1.5 in x 1.5 in
  • Length
    92 in
  • Measurement Standard
    Fractional
  • Weight
    7.728 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought