Motion
E1515G-92

Parco Inc
E1515G-92

4-Slot Grooved T-Slotted Extrusion - 15 Series, Aluminum Material, 4 Open T-Slots, 1.5 in x 1.5 in
MI ITEM #08201598
MFR #E1515G-92
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1515G-92

4-Slot Grooved T-Slotted Extrusion - 15 Series, Aluminum Material, 4 Open T-Slots, 1.5 in x 1.5 in
MI ITEM #08201598
MFR #E1515G-92

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E1515G-92 15 SERIES 1.5" X 1.5" 4 SLOT
  • The 1.5″ x 1.5″ shape has a thicker wall that will accommodate heavier applications than the 1.5″ x 1.5″L.
  • Applications include machine frames, workstations, shop carts, tables and machine retrofits.

Specifications

  • Series
    15
  • Number Of Open T Slots
    4
  • Material
    Aluminum
  • Dimensions
    1.5 in x 1.5 in
  • Length
    92 in
  • Measurement Standard
    Fractional
  • Weight
    10.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought