Motion
E1003S-120

Parco Inc
E1003S-120

Tri-Slot Smooth T-Slot Extrusion - 10 Series, Aluminum Material, 3 Open T-Slots, 1 in x 1 in
MI ITEM #08201637
MFR #E1003S-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1003S-120

Tri-Slot Smooth T-Slot Extrusion - 10 Series, Aluminum Material, 3 Open T-Slots, 1 in x 1 in
MI ITEM #08201637
MFR #E1003S-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    1 in x 1 in
  • Length
    120 in
  • Weight
    5.64 lbs

Details

  • Material
    Aluminum
  • Measurement Standard
    Fractional
  • Number Of Open T Slots
    3
  • Series
    10

Overview

Mfr description
E1003S-120 10 SERIES TRI-SLOT 1" X 1"
  • The 1″ x 1″ trislot shape was designed for lighter weight and strength requirements where additional cleanliness and aesthetics is needed.
  • Applications include machine enclosures, guarding and light weight frames.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought