Specifications
Dimensions
- Dimensions1 in x 1 in
- Length120 in
- Weight5.28 lbs
Details
- MaterialAluminum
- Measurement StandardFractional
- Number Of Open T Slots4
- Series10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)