Motion
E1010S-120

Parco Inc
E1010S-120

4-Slot Smooth Extruded T-Slotted Extrusion - 10 Series, Aluminum Material, 4 Open T-Slots, 1 in x 1 in
Mi Item #08201641
MFR #E1010S-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1010S-120

4-Slot Smooth Extruded T-Slotted Extrusion - 10 Series, Aluminum Material, 4 Open T-Slots, 1 in x 1 in
Mi Item #08201641
MFR #E1010S-120

Mfr description
E1010S-120 10 SERIES PROFILE 4 SLOT 1"W
  • The 1″ x 1″ extrusion is ideal for machine guarding, sound enclosures, small load work benches, display racks and panel mount racks.
  • Mount accessories such as valves, sensors, switches, slatwall panels, DIN rails.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    1 in x 1 in
  • Length
    120 in
  • Weight
    5.4 lbs

Details

  • Material
    Aluminum
  • Measurement Standard
    Fractional
  • Number Of Open T Slots
    4
  • Series
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)