Motion
E1012S-120

Parco Inc
E1012S-120

BI-Slot Smooth T-Slot Quarter Round Extrusion - 10 Series, Aluminum Material, 2 Open T-Slots, 1 in x 1 in
MI ITEM #08201643
MFR #E1012S-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1012S-120

BI-Slot Smooth T-Slot Quarter Round Extrusion - 10 Series, Aluminum Material, 2 Open T-Slots, 1 in x 1 in
MI ITEM #08201643
MFR #E1012S-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E1012S-120 10 SERIES QUARTER RND BI-SLOT
  • The 1.0″ x 1.0″ Quarter Round extrusion adds aesthetics to your design, and is ideal for machine guarding, sound enclosures, small load workbenches, display racks and panel mount racks.
  • Mount accessories such as valves, sensors, switches, slatwall panels, DIN rails and many others directly to the t-slot of the extrusion.

Specifications

  • Series
    10
  • Number Of Open T Slots
    2
  • Material
    Aluminum
  • Dimensions
    1 in x 1 in
  • Length
    120 in
  • Measurement Standard
    Fractional
  • Weight
    5.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text