Motion
E1030S-120

Parco Inc
E1030S-120

8-Slot Smooth T-Slot Extrusion - 10 Series, Aluminum Material, 8 Open T-Slots, 1 in x 3 in
MI ITEM #08201647
MFR #E1030S-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1030S-120

8-Slot Smooth T-Slot Extrusion - 10 Series, Aluminum Material, 8 Open T-Slots, 1 in x 3 in
MI ITEM #08201647
MFR #E1030S-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E1030S-120 10 SERIES 1" X 3" 10 SERIES
  • The 1″ x 3″ shape is designed for machine guarding, work benches, sound enclosures and mounting devices.
  • The 1″ x 3″ shape can be used to run air lines or as a pressure or vacuum manifold.

Specifications

  • Series
    10
  • Number Of Open T Slots
    8
  • Material
    Aluminum
  • Dimensions
    1 in x 3 in
  • Length
    120 in
  • Measurement Standard
    Fractional
  • Weight
    13.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text