Motion
E1503S-120

Parco Inc
E1503S-120

Lite Tri Slot Smooth T-Slotted Extrusion - 15 Series, Aluminum Material, 3 Open T-Slots, 1.5 in x 1.5 in
MI ITEM #08201654
MFR #E1503S-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1503S-120

Lite Tri Slot Smooth T-Slotted Extrusion - 15 Series, Aluminum Material, 3 Open T-Slots, 1.5 in x 1.5 in
MI ITEM #08201654
MFR #E1503S-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E1503S-120 15SERIES 1.5" X 1.5" LITE TRI
  • The 1.5″ x 1.5″ bislot shape was designed for lighter weight and strength requirements where additional cleanliness and aesthetics is needed.
  • Applications include machine enclosures, guarding and light weight frames.

Specifications

  • Series
    15
  • Number Of Open T Slots
    3
  • Material
    Aluminum
  • Dimensions
    1.5 in x 1.5 in
  • Length
    120 in
  • Measurement Standard
    Fractional
  • Weight
    10.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text