Motion
E1575S-120

Parco Inc
E1575S-120

Smooth T-Slotted Extrusion - 15 Series, Aluminum Material, 1 Open T-Slots, 1.5 in x 0.75 in
MI ITEM #08201676
MFR #E1575S-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1575S-120

Smooth T-Slotted Extrusion - 15 Series, Aluminum Material, 1 Open T-Slots, 1.5 in x 0.75 in
MI ITEM #08201676
MFR #E1575S-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E1575S-120 15 SERIES 1.5" X .75"
  • The 1.5″ x 1.5″ extrusion can be used as a door rail or a support for clamps, valves, etc.
  • It can also be used as a handrail.

Specifications

  • Series
    15
  • Number Of Open T Slots
    1
  • Material
    Aluminum
  • Dimensions
    1.5 in x 0.75 in
  • Length
    120 in
  • Measurement Standard
    Fractional
  • Weight
    8.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text