Motion
E1004S-240

Parco Inc
E1004S-240

BI-Slot Smooth T-Slot Extrusion - 10 Series, Aluminum Material, 2 Open T-Slots, 1 in x 1 in
MI ITEM #08201698
MFR #E1004S-240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1004S-240

BI-Slot Smooth T-Slot Extrusion - 10 Series, Aluminum Material, 2 Open T-Slots, 1 in x 1 in
MI ITEM #08201698
MFR #E1004S-240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E1004S-240 10 SERIES BI-SLOT 1" X 1"
  • The 1″ x 1″ bislot opposite shape was designed for lighter weight and strength requirements where additional cleanliness and aesthetics is needed.
  • Applications include machine enclosures, guarding and light weight frames.

Specifications

  • Series
    10
  • Number Of Open T Slots
    2
  • Material
    Aluminum
  • Dimensions
    1 in x 1 in
  • Length
    240 in
  • Measurement Standard
    Fractional
  • Weight
    12.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text