Motion
E1020S-240

Parco Inc
E1020S-240

6-Slot Grooved T-Slot Extrusion - 10 Series, Aluminum Material, 6 Open T-Slots, 1 in x 2 in
MI ITEM #08201704
MFR #E1020S-240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1020S-240

6-Slot Grooved T-Slot Extrusion - 10 Series, Aluminum Material, 6 Open T-Slots, 1 in x 2 in
MI ITEM #08201704
MFR #E1020S-240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E1020S-240 10 SERIES 1" X 2" 10 SERIES
  • The 1″ x 2″ extrusion is ideal for machine guarding, sound enclosures, small load workbenches, display racks and panel mount racks.
  • Mount accessories such as valves, sensors, switches, slatwall panels, DIN rails

Specifications

  • Series
    10
  • Number Of Open T Slots
    6
  • Material
    Aluminum
  • Dimensions
    1 in x 2 in
  • Length
    240 in
  • Measurement Standard
    Fractional
  • Weight
    19.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text