Motion
E1515G-240

Parco Inc
E1515G-240

4-Slot Grooved T-Slotted Extrusion - 15 Series, Aluminum Material, 4 Open T-Slots, 1.5 in x 1.5 in
Mi Item #08201716
MFR #E1515G-240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1515G-240

4-Slot Grooved T-Slotted Extrusion - 15 Series, Aluminum Material, 4 Open T-Slots, 1.5 in x 1.5 in
Mi Item #08201716
MFR #E1515G-240

Mfr description
E1515G-240 15 SERIES 1.5" X 1.5" 4 SLOT
  • The 1.5″ x 1.5″ shape has a thicker wall that will accommodate heavier applications than the 1.5″ x 1.5″L.
  • Applications include machine frames, workstations, shop carts, tables and machine retrofits.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    1.5 in x 1.5 in
  • Length
    240 in
  • Weight
    27.6 lbs

Details

  • Material
    Aluminum
  • Measurement Standard
    Fractional
  • Number Of Open T Slots
    4
  • Series
    15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)