Motion
E1575S-240

Parco Inc
E1575S-240

Smooth T-Slotted Extrusion - 15 Series, Aluminum Material, 1 Open T-Slots, 1.5 in x 0.75 in
Mi Item #08201735
MFR #E1575S-240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
E1575S-240

Smooth T-Slotted Extrusion - 15 Series, Aluminum Material, 1 Open T-Slots, 1.5 in x 0.75 in
Mi Item #08201735
MFR #E1575S-240

Mfr description
E1575S-240 15 SERIES 1.5" X .75" SMOOTH
  • The 1.5″ x 1.5″ extrusion can be used as a door rail or a support for clamps, valves, etc.
  • It can also be used as a handrail.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    1.5 in x 0.75 in
  • Length
    240 in
  • Weight
    16.56 lbs

Details

  • Material
    Aluminum
  • Measurement Standard
    Fractional
  • Number Of Open T Slots
    1
  • Series
    15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)