Motion
59918904
1/2" Body Diam, 82°, 4" OAL, Cobalt Spotting Drill, 2 Flutes, 1/2" Shank Diam, 1-3/8" Flute Length, Right Hand Cut
MI ITEM #08201818
MFR #59918904
Price$86.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Body Diam, 82°, 4" OAL, Cobalt Spotting Drill, 2 Flutes, 1/2" Shank Diam, 1-3/8" Flute Length, Right Hand Cut
MI ITEM #08201818
MFR #59918904

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$86.15/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Drill Point Angle
    82 °
  • Flute Length
    1-3/8 in
  • Overall Length
    4 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Number Of Flutes
    2
  • Tapered
    No

Overview

Mfr description
59918904 1/2" BODY DIAM, 82 DEG;, 4"
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought