Motion
62505

VIKAN
62505

Remco Lobby Dust Pan W/Broom - Polypropylene, White Pan Color, 14.2000 in Wide, 6.3000 in Deep, 47.5000 in Handle Length
MI ITEM #08201847
MFR #62505
Price$132.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
62505

Remco Lobby Dust Pan W/Broom - Polypropylene, White Pan Color, 14.2000 in Wide, 6.3000 in Deep, 47.5000 in Handle Length
MI ITEM #08201847
MFR #62505

Mfr description
62505 DUST PAN SET WHITE
  • The dustpan has no hard edges or witness lines that could trap food residue or bacteria and can be easily disassembled and reassembled for regular washing and sanitizing
  • The large, 7” by 14” bin allows for big and small cleanup jobs while the tall, 37” handle alleviates back pain that stems from leaning over shorter dustpans.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.51/each

Specifications

Dimensions

  • Dust Pan Depth
    6.3000 in
  • Dust Pan Height
    47.5 in
  • Dust Pan Width
    14.2000 in
  • Handle Length
    47.5000 in

Details

  • Body Material
    Polypropylene
  • Dust Pan Color
    White
  • Dust Pan Material
    Polypropylene
  • Dust Pan Style
    Lobby
  • Handle Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)