Motion
10193553
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 6 ft Long
Mi Item #08201903
MFR #10193553
Price$255.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 6 ft Long
Mi Item #08201903
MFR #10193553

Mfr description
10193553 V-SERIES S/A LANY. 6'
  • Bungee design helps reduce on-the-job snag and trip hazards
  • Lightweight, streamlined design offers complete protection while keeping arrest forces below ANSI and OSHA limits (below 900 lbs)
  • Additional cover on energy absorber provides improved protection of label
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.53/each

Specifications

Dimensions

  • Length
    6 ft
  • Overall Length
    6 ft

Details

  • Anchorage Connection
    Small SnapHook
  • ANSI Rating
    Z359.13-2013
  • Capacity
    310 lbs
  • Color
    Gray
  • Harness Connection
    Small Snaphook
  • Number Of Legs
    2
  • Standards Met
    ANSI Z359.13-2013
  • Type
    Energy absorbing lanyard
  • UPC_NO
    641817169551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)