Motion
7000122049 2X1/2X1/4 WHL 10 PER CASE

3M
7000122049 2X1/2X1/4 WHL 10 PER CASE

Standard Abrasives™ S/C Unitized Wheel 863215, 632 2 in x 1/2 in x 1/4 in, 10 per case
MI ITEM #08201925
MFR #7000122049 2X1/2X1/4 WHL 10 PER CASE
List Price$15.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122049 2X1/2X1/4 WHL 10 PER CASE

Standard Abrasives™ S/C Unitized Wheel 863215, 632 2 in x 1/2 in x 1/4 in, 10 per case
MI ITEM #08201925
MFR #7000122049 2X1/2X1/4 WHL 10 PER CASE

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$15.97/each for your price

Overview

Mfr description
7000122049 2X1/2X1/4 WHL 10 PER CASE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft/Medium density silicon carbide finely finishes and polishes on medium-pressure applications
  • Silicon Carbide mineral is suitable for ferrous and non-ferrous metals, including exotic metals and titanium, as well as composites
  • Increased edge durability over the 500 Series offers better cut and lengthens abrasive life
  • Runs clockwise and counterclockwise, allowing greater versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115354748
  • UPC_NO
    00051115354748
  • Overall Diameter
    2 in
  • Overall Width
    0.5 in
  • Long Description
    The 7000122049 2X1/2X1/4 Wheel 10 per Case Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material, suitable for blending and finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text