Specifications
Dimensions
- End 1 Size2 in
Details
- Adapter TypeCap
- End 1 StyleFemale Face Seal
- End 1 Thread2-1/2-12 UN
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS0304
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)