Motion
I2432XL
Leather Drivers Impact Glove with Straight Thumb - XL or Size 10, Top Grain Goatskin Leather, No Grade Listed, Cut Resistant, Color Gray
MI ITEM #08202444
MFR #I2432XL
Your Price$34.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Impact Glove with Straight Thumb - XL or Size 10, Top Grain Goatskin Leather, No Grade Listed, Cut Resistant, Color Gray
MI ITEM #08202444
MFR #I2432XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.45/pr(List $41.34)

Overview

Mfr description
I2432XL IMPACT GLOVE CUT LINER XLG
  • ANSI A3 GOATSKIN, STRAIGHT THUMB

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cut Resistant
  • Color
    Gray
  • Protection Type
    Impact
  • Thumb Style
    Straight
  • ECCN
    EAR99
  • Length
    10 in
  • Description
    LEATHER DRIVER IMPACT GLOVE , XL
  • Material
    Leather
  • Weight
    0.242 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text