Overview
Mfr description
1400-001-240 WL/NF YELLOW CASE
- Watertight, crushproof, and dustproof
- Easy open Double Throw latches
- Open cell core with solid wall design - strong, light weight
- O-ring seal
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Stainless steel padlock protectors
- Comfortable rubber over-molded handle
- Stainless steel hardware
- Pick N Pluck™ with convoluted lid foam
- Personalized nameplate service available
Specifications
- ColorYellow
- UPC_NO019428014124
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data