Specifications
Dimensions
- Bore Diameter5-15/16 in
- Weight454 lbs
Details
- Country of OriginUS
- Manufacturer Catalog NumberBMT155515
- Product TypeTake-Up Roller Bearing Units
- Type Of BearingSpherical Roller Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)