Motion
G2SC-400-SS
Two-Piece, Clamping Collar- G2SC-Series
Mi Item #08203028
MFR #G2SC-400-SS
Price$404.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- G2SC-Series
Mi Item #08203028
MFR #G2SC-400-SS

Mfr description
G2SC-400-SS SPLIT SET COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.90/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Outside Diameter
    5.2500 in
  • Screw Size
    3/8-24 x 1
  • Width
    0.8750 in

Details

  • Collar Style
    Two-Piece Clamp
  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Type
    Hex Socket Cap Screw, 3A Thread, Stainless Steel, ASTM F837: 3/8-24 x 1, Two-Piece Clamping Collar
  • UPC_NO
    044861040317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)