Motion
RAM1WF
1/2 Air King Hose End w/Ferrule 1-Clip, 316S
MI ITEM #08203082
MFR #RAM1WF
Price$107.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Air King Hose End w/Ferrule 1-Clip, 316S
MI ITEM #08203082
MFR #RAM1WF

Mfr description
RAM1WF AIR KING HOSE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.72/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • SAE Size
    -8
  • Size
    0.5000 in
  • Weight
    0.618 lbs

Details

  • Additional Details
    Includes a safety clip, Air King with carbon steel ferrules can be crimped or externally swaged.
  • Application
    Air, Water
  • Configuration
    Straight
  • Connection Type
    Universal (Chicago) Coupling
  • End 1 Style
    Universal (Chicago) Coupling
  • Fitting Connection Family
    Universal Chicago
  • Fitting Type
    Male Metric Flareless
  • For Use With
    Air and Multipurpose Hose, Water Hose
  • Manufacturer Catalog Number
    RAM1WF
  • Material
    Stainless Steel
  • Max Operating Temperature
    159.8 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -20.2 to 159.8 °F
  • Plating
    Uncoated
  • Product Types
    Coupling
  • Seal Material
    Natural Rubber
  • Seal Type
    Universal Chicago
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Universal (Chicago) Coupling
  • Type
    Universal (Chicago) Coupling
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)