Motion
24EFG6K-MTF XLL

GATES RUBBER CO
24EFG6K-MTF XLL

Hydraulic Hose & Accessorie - 1-1/2 in ID, 2.26 in OD, 6000 psi / 413.7 bar Working Pressure, 24000 psi / 1654.7 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #08203083
MFR #24EFG6K-MTF XLL
Price$248.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24EFG6K-MTF XLL

Hydraulic Hose & Accessorie - 1-1/2 in ID, 2.26 in OD, 6000 psi / 413.7 bar Working Pressure, 24000 psi / 1654.7 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #08203083
MFR #24EFG6K-MTF XLL

Mfr description
24EFG6K-MTFXLL HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.92/each

Specifications

Dimensions

  • Dash Size
    24
  • Hose Dash Size
    24
  • Length
    200 ft / 61 m
  • Minimum Bend Radius
    10 in /254 mm
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.26 in

Details

  • Burst Pressure
    24000 psi / 1654.7 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Cover Type
    MegaTuff
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Extremely High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46511755
  • Manufacturer Upc Number
    770075466857
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids. Also available with MegaTuff™ cover that lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    6-spiral, wire
  • Trademark
    EFG6K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Working Pressure
    6000 psi / 413.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)