Motion
SF-250A18ULTN

SAFARI BELTING
SF-250A18ULTN

SF-250A18ULTN Series 250 (2.5" Pitch) Flat Top 18" Wide 1' Long ULTRA-TUFF™ Natural ..Rod Mat
MI ITEM #08203113
MFR #SF-250A18ULTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-250A18ULTN

SF-250A18ULTN Series 250 (2.5" Pitch) Flat Top 18" Wide 1' Long ULTRA-TUFF™ Natural ..Rod Mat
MI ITEM #08203113
MFR #SF-250A18ULTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-250A 18" ULTN BELT
  • Belting lasts 2 to 5 times longer
  • Eliminating broken modules reduces downtime and maintenance expense
  • Excellent release properties reduces trim loss

Specifications

  • Color
    NATURAL
  • Country of Origin
    US
  • Width
    17.78
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    3.36 lb/ft2
  • Manufacturer Catalog Number
    SF-250A18ULTN
  • Pitch
    2.5 in
  • Product Types
    Flat Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text