Motion
ZP3E-T32UMN-A10

SMC CORP OF AMERICA
ZP3E-T32UMN-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
MI ITEM #08203330
MFR #ZP3E-T32UMN-A10
List Price$42.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3E-T32UMN-A10

ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
MI ITEM #08203330
MFR #ZP3E-T32UMN-A10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.97/each for your price

Overview

Mfr description
ZP3E-T32UMN-A10 VALVE
  • Vertical vacuum inlet with adapter
  • Male and female mounting thread
  • Pad diameter (mm): 32, 40, 50, 63, 80, 100, 125
  • Pad form: flat type with groove, bellows type with groove
  • Material: NBR, silicone rubber, urethane rubber, FKM, mark-free NBR

Specifications

  • Pad Diameter
    32 mm
  • Pad Material
    NBR
  • Pad Type
    Flat with Groove
  • Overall Weight
    22.1 g
  • Weight
    22.1 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text