Motion
P2B-SCFS-25M-SHFS

DODGE
P2B-SCFS-25M-SHFS

Food Grade Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #08203484
MFR #P2B-SCFS-25M-SHFS
Price$408.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SCFS-25M-SHFS

Food Grade Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #08203484
MFR #P2B-SCFS-25M-SHFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$408.38/each

Specifications

Dimensions

  • Base To Bore Centerline
    36.60 mm
  • Base Width
    28.40 mm
  • Bolt Center Diameter
    0.3750 in
  • Bolt Center To Center Length
    103.90 mm
  • Bolt Size
    M10
  • Bore Diameter
    25 mm
  • Bore Length
    1.3400 in
  • Insert Outer Diameter
    52 mm
  • Length Through Bore
    139.70 mm
  • Overall Length
    139.70 mm
  • Overall Width
    34 mm
  • Take Up Frame Size
    LD-10,TS-100
  • Weight
    1 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Series
    205 Series
  • Bore Type
    Round
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • FDA Approved
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Insert Material
    KleenTec
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    FM222 H1 Food grade grease
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    137399
  • Manufacturer Upc Number
    781568904428
  • Max Rpm
    1175 rpm
  • Maximum Speed
    825 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2674 lbf
  • Radial Static Load Capacity
    1769 lbf
  • Seal Type
    Hydro Armor
  • Series
    205
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    1769 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    781568904428

Overview

Mfr description
P2B-SCFS-25M-SHFS
  • FDA Approved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought