Motion
TB-SCFS-014-SHFS

DODGE
TB-SCFS-014-SHFS

Food Grade Pillow Block Ball Bearing Unit - Tapped Base, 7/8 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #08203501
MFR #TB-SCFS-014-SHFS
Price$474.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SCFS-014-SHFS

Food Grade Pillow Block Ball Bearing Unit - Tapped Base, 7/8 in Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #08203501
MFR #TB-SCFS-014-SHFS

Mfr description
TB-SCFS-014-SHFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Bolt Center Diameter
    0.3750 in
  • Bolt Center To Center Length
    2.0000 to 2.0000 in
  • Bore Diameter
    7/8 in
  • Bore Length
    1.34 in
  • Insert Outer Diameter
    52 mm

Details

  • Bearing Series
    205 Series
  • Country of Origin
    US
  • Dynamic Load Capacity
    3146 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Material
    Plated Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    137441
  • Manufacturer Upc Number
    781568904664
  • Max Rpm
    825 rpm
  • Maximum Speed
    825 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3146 lbf
  • Radial Static Load Capacity
    1769 lbf
  • Relubricatable
    No
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Series
    205
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    1769 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    781568904664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)