Motion
FB-SCFS-104S-SHFS

DODGE
FB-SCFS-104S-SHFS

Food Grade Flanged Bracket Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Hydro Armor Seal
MI ITEM #08203569
MFR #FB-SCFS-104S-SHFS
Price$503.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB-SCFS-104S-SHFS

Food Grade Flanged Bracket Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Hydro Armor Seal
MI ITEM #08203569
MFR #FB-SCFS-104S-SHFS

Mfr description
FB-SCFS-104S-SHFS
  • Two types: normal duty SC, medium duty SCM.
  • DualGuard seal – comprised of single lip seal and rubberized flinger – standard on all SC/SCM bearings. Labyrinth seals option.
  • Interchange mounting dimensions with most competitive products.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$503.27/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.8750 in
  • Bolt Hole Diameter
    0.3750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1.5200 in
  • Inner Ring Width
    1.5200 in
  • Length Through Bore
    1.5200 in
  • Max Bolt Hole Spacing
    1.8800 in
  • Min Bolt Hole Spacing
    1.8800 in
  • Overall Height  
    1.5900 in
  • Overall Length Diameter  
    5.3100 in
  • Overall Width
    2.7500 in
  • Weight
    1.95 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Type
    Set Screw Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4368 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Aluminum Complex Grease
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    3-Bolt Bracket
  • Insert Material
    KleenTec
  • Locking Device
    Set Screw
  • Lubricant
    FM222 H1 Food grade grease
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    137535
  • Manufacturer Upc Number
    781568905548
  • Max Rpm
    975 rpm
  • Maximum Speed
    675 rpm
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Hydro Armor
  • Series
    206
  • Static Load Capacity
    2538 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    781568905548

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)