Motion
NSTU-SCFS-20M-SHFS

DODGE
NSTU-SCFS-20M-SHFS

Food Grade Narrow Slot Take-up Ball Bearing Unit - 20 mm Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #08203579
MFR #NSTU-SCFS-20M-SHFS
Price$451.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-SCFS-20M-SHFS

Food Grade Narrow Slot Take-up Ball Bearing Unit - 20 mm Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #08203579
MFR #NSTU-SCFS-20M-SHFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$451.80/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Bore Length
    1.23 in
  • Inner Ring Width
    1.2300 in, 31.24 mm
  • Insert Outer Diameter
    47 mm
  • Length Through Bore
    1.2300 in, 31.24 mm
  • Shaft Diameter
    20 mm
  • Size Code
    204
  • Take Up Frame Size
    NS-210
  • Weight
    1 lbs, 0.454 kg

Details

  • Bearing Series
    204 Series
  • Compatible Frame Number
    NS-210
  • Country of Origin
    US
  • Dynamic Load Capacity
    2899 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Plated Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    137556
  • Manufacturer Upc Number
    781568905647
  • Material
    Stainless Steel
  • Max Rpm
    950 rpm
  • Maximum Speed
    950 rpm
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2899 lbf
  • Radial Static Load Capacity
    1482 lbf
  • Relubricatable
    No
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Series
    204
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    1482 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • UPC_NO
    781568905647

Overview

Mfr description
NSTU-SCFS-20M-SHFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought